missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Bath Circulator Accessories: Plumbing Packages

Plumbing kits for use with bath circulators and chillers

305.52 € - 337.68 €

Specifications

Temperature Range -25°C to +100°C
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
11637998
View Documents
Fisher Scientific™
1600147
Plumbing Kit, Insulated
337.68 €
Each
Estimated Shipment: 20-03-2025
to see stock.
Add to basket
 
11697988
View Documents
Fisher Scientific™
1600146
Plumbing Kit, Uninsulated
305.52 €
Each
Estimated Shipment: 20-03-2025
to see stock.
Add to basket
 
Description

Description

Plumbing kits for use with bath circulators and chillers

  • Plumbing kit
  • Material: Viton
Specifications

Specifications

-25°C to +100°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.