missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H24

Product Code. p-4903561 Shop All Fisherbrand Products
Click to view available options
Voltage:
230 V
Frequency:
50 Hz
Type:
Isotemp Heated Bath Circulator
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11376661

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Includes external circulation plumbing fittings

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 14 to 24 L
Flow Rate 17
Pump Type Force
Temperature Range 10°C to 100°C
Type Isotemp Heated Bath Circulator
Includes External circulation plumbing fitting
Max. Pressure 310 mbar
Model 4100 H24
Temperature Stability ±0.05°C
Dimensions (L x W x H) 15.6 x 14.3 x 22.1 in. (39.6 x 36.3 x 56.1 cm)
Length (English) 15.6 in.
Length (Metric) 39.6 cm
Width (English) 14.3 in.
Width (Metric) 36.3 cm
Height (English) 22.1 in.
Height (Metric) 56.1 cm
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.