Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 6200B
Convenient, simple way to convert open baths to constant temperature baths.
Brand: Fisherbrand™ 211390100
1468.80 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Includes: External circulation plumbing fittings
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
6200 Controller
for automation and remote operation
- Ambient to +200°C
- 1.2 kW heater
- Powerful force/suction pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a bridge
- RS-232/USB interface option
- Remote temperature control of external systems (with optional probe)
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/PG; Sil 100; Sil 180; and Sil 300
Certifications
UL/CSA (compliance pending), CE certified, RoHS/WEEE
Compliance
Safety Class III, FL-DIN 12876
Services
Two-year

Specifications
CE, Safety Class II | |
Ambient +10° to 200°C | |
2.0 kW | |
6200B | |
±0.025°C | |
5.7 in. | |
34.4 cm | |
21.8 cm | |
5 kg | |
230 V |
Force and Suction | |
Isotemp™ Immersion Circulator | |
750 mbar | |
21 | |
14.4 in. | |
13.4 in. | |
8.5 in. | |
11.0 lb. | |
230 V 50 Hz | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.