missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microplate Vortex Mixers

Designed for shaking microplates or tubes for strong, consistent mixing action.

Brand:  Fisherbrand™ 80863037

421.85 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15519024

  • 600.00 € / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Cup head, single microplate holder and 234cm (92 in. ) detachable, three-wire cord and plug. (230V units are supplied with a Euro-style plug.)

Description

Description

Standard Model

  • Variable speed analog mixer design for continuous duty
  • High speed and small orbit is optimal for mixing microplates
  • Choose from two modes: Touch mode for mixing tubes when the cup head is depressed; On mode when using the microplate attachment for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
  • 5-year warranty
Advanced Model
  • Ideal for applications that demand repeatable results
  • Touchpad controls
  • LED display
  • Accurate speed and time results
  • Choose from two modes: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer displays elapsed time or can be programmed to a user-defined time limit
  • Timer will shut off when time reaches zero
  • 5-year warranty

 

Services

5-year warranty

Specifications

Specifications

3.5 mm
230 V, 50/60 Hz
30 W
Microplate Vortex Mixer
50/60 Hz
300 to 3500 rpm
230 V
0.13 A
EU Plug
Cup head, single microplate holder and 92 in. detachable, three-wire cord and plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers