missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini IR Traceable™ Thermometer

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second

65.85 €

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Food preparation, life sciences, field use, cleanrooms and for fast inspections
Resolution 0.1°
Product Type Mini IR Traceable Thermometer
Max. Temperature (Metric) 110°C
View More Specs

Products 1
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
11789775
View Documents
Fisherbrand™
93677-56
Thermometer, Battery
65.85 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second. The Fisher Scientific™ Mini IR Traceable™ Thermometer provides noninvasive, no-touch temperature measurements.

Offers simple operation—turn it on, point at sample and take reading.

  • Easy-to-read, 0.5 in. (1.3 cm) high digital display
  • Sophisticated, break-through NASA-type microelectronics
  • Soft-touch keys, flip-open stand, key chain
  • Switchable °C/°F, hold, minimum only/maximum only readings, continuously on mode
  • Low-battery alert, and battery with 40 continuous hours life
  • Resolution: 0.1°
  • Accuracy: ±1°C between 15.0° to 40.0°C and ±1.5°C outside of this range
  • Field of view is 1:1; emissivity is fixed at 0.95

Order Info

  • Dimensions: 2.5 x 1.5 x 0.5 in. (6.4 x 3.8 x 1.3cm)
  • Weight: 1 oz. (28.34g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
0.1°
110°C
-22°C to +110°C
Digital
Food preparation, life sciences, field use, cleanrooms and for fast inspections
Mini IR Traceable Thermometer
-22°C
±1 Between 15° to 40°C and ±1.5 outside of this range
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.