missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Vortex Mixer
Accepts tubes and vessels of all sizes.
Specifications
Orbit | 4.5 mm |
---|---|
Speed Range | 2800 rpm |
Amperage | 0.6 A |
Product Type | Mini Vortex Mixer |
Frequency | 50/60 Hz |
Product Code | Brand | Model | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Electrical Requirements | Price | Quantity & Availability | ||||
15212985
|
Fisherbrand™
BV202-E-FIS |
Fisherbrand Mini-E (for EU) | 230 V, 50/60 Hz |
N/A
|
N/A
|
||||
Description
Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.
Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.Warranty
2 years
Specifications
4.5 mm | |
0.6 A | |
50/60 Hz | |
3.8 x 3.8 x 2.5 in. (9.65 x 9.65 x 6.35 cm) | |
6.35 cm | |
9.65 cm | |
9.65 cm | |
0.5 kg | |
Touch |
2800 rpm | |
Mini Vortex Mixer | |
Rubber Platform | |
2.5 in. | |
3.8 in. | |
3.8 in. | |
1 lb. | |
DC |