missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Model 120 Sonic Dismembrator

Programable system ideal for small volume liquid processing. There are 3 probe size options available which allow for processing 0.2-50 mL volumes.

3830.00 €

Specifications

Wattage 120 W
Height (English) 6 in.
Height (Metric) 15.24 cm
Length (English) 13.5 in.
Length (Metric) 34.29 cm
View More Specs

Products 1
Product Code Brand Electrical Requirements Includes Price Quantity & Availability  
Product Code Brand Electrical Requirements Includes Price Quantity & Availability  
12337338
View accessory products View Documents
Fisherbrand™
FB120EUK-220
220/230 V, 50/60 Hz Generator, converter, 1/8 in. probe, power cable, wrench set. Note: Stand and Clamp shown in picture not included
3830.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Use this sonic dismembrator for effective analysis and sample preparation of small sample sizes. Fisher Scientific™ Model 120 Sonic Dismembrator offers both manual and programmable operation for consistent and reproducible results. Processes 0.2 to 50mL.

  • Processes 0.2 to 50mL
  • 120 watts
  • Programmable from 1 second to 10 hours
  • Overload protection
  • Pulse mode (1 second to 59 seconds)
  • Energy Display(Watts and Joules)
  • Available accessories include: 3 Probe sizes for individual samples, Eight tip horn for increased sample throughput, Cup Horn for indirect sonication
  • Lightweight converter for handheld operation

Order Info

Stand not included.

Warranty

Two years

Specifications

Specifications

120 W
15.24 cm
34.29 cm
20.32 cm
6 in.
13.5 in.
8 in.
1 sec. to 10 hrs.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Model 120 Sonic Dismembrator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.