missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Multi Extraction Mantles - 3 Recess Model, Heating Only

Vented case's unique airflow ensures the unit remains cool-to-the-touch

Brand:  Electrothermal™ 03076-07

1205.40 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 10259858

  • 1357.91 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Vented case's unique airflow ensures the unit remains cool-to-the-touch

  • Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
  • Three 12.7mm (0.5 in.) diameter support rods are included
  • Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
  • Individual heater cartridges are replaceable
  • Earth (ground) screen encloses the heaters for added safety
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers

Services

One year parts and labor

Specifications

Specifications

CE
Polypropylene housing
10.25 in.
Three 500 mL Flasks
8.9 cm
230V 50/60Hz, 600w (UK and EU plug)
600w
63cm
Ambient to 450°C
17 oz.
500mL (16.9 oz.)
500 mL
26 cm
3.5 in.
230 V
EME30500/CEB
24.8 in.
Heating Mantle
2.6 A
Heating solutions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.