missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer

This SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.

Brand:  Cole-Parmer™ 03076-16

1728.62 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11712923

  • 2400.00 € / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stir or heat your solutions simultaneously in each position.
  • Accommodate flask capacities from 100 to 1000 mL.
  • Unique vented airflow ensures the case remains ''cool-to-the-touch.''
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater/stirrer depending on the size of your flask.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • Use the magnetic stirrer to mix sample while heating.
  • Stirring speeds can be set between 50 and 1000 rpm.
  • The three-position models have one stir controller for all three mantles.
  • The six-position models have two stir controllers; one for each set of three mantles.
  • The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Services

One year parts and labor

Specifications

Specifications

CE
Polypropylene housing
10.6 in.
27 x 64 x 11 cm (10.6 x 25.1 x 4.3 in.)
4.3 in.
230 V
Three 1/2 in. (12.7 mm) dia. support rods, 6 ft. (1.8 m) power cord.
Polypropylene, Powder Coated Aluminum
490 W
15.4 lb.
64 cm
Round bottom flask
2.1 A
842°F
50/60 Hz
Flask Capacity: 3 x 250 mL (0.0 6 gal.)
250 mL
27 cm
Flasks (3 x 250 mL)
11 cm
230 V 50/60 Hz, 640 W (UK and EU plug)
EMEA30250/CE
50 to 1000rpm
7 kg
25.1 in.
Extraction Heater/Stirrer
Ambient to 450°C
0.06 gal.
Stirring and heating solution
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers