missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ Multi Extraction Mantles: 6 Recess Model, Heating and Stirring
Vented case's unique airflow ensures the unit remains cool-to-the-touch
Marca: Electrothermal™ 03076-40
Includes: Three 1/2 in. (12.7mm) dia. support rods, 6 ft. (1.8m) power cord.
Descripción
- Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
- Three 12.7mm (0.5 in.) diameter support rods are included
- Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
- Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
- Individual heater cartridges are replaceable
- Earth (ground) screen encloses the heaters for added safety
- Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers
- Stirring speed range from 50 to 1000rpm
- One stirring control operates each set of recesses
- Stirring module allows the solution to be stirred and heated simultaneously
Certifications
CE
Servicio Técnico
One year parts and labor
Especificaciones
250 mL | |
3.5 in. | |
230V 50/60Hz, 980w (UK and EU plug) | |
980 W | |
Ambient to 450°C |
10.25 in. | |
230 V | |
ELEEMEA60250/CE | |
Stirring Heating Mantle | |
4.3 A |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Electrothermal™ Multi Extraction Mantles: 6 Recess Model, Heating and Stirring > Model: ELEEMEA60250/CE; Flask capacity: 250mL (8.4 oz.); 230V 50/60Hz, 980w (UK and EU plug)
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido