missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ RT Basic Magnetic Stirrers

Reliability with plug and play simplicity — ideal for routine stirring applications

Brand:  Fisherbrand™ 88860008

Product Code. 15336607

  • ONLINE EXCLUSIVE PRICE
    207.00 €
    190.00 € / Each
    Save 17.00 €
    8% Off
Only null left
In Stock
Add to basket

Includes: Two non-slip silicone plate covers provided with all units (1 black, 1 white)
This item is not returnable. View return policy

Description

Description

Experience reliability with the plug-and-play RT Basic Magnetic Stirrer, ideal for routine stirring applications. Three size options to choose from—120mm, 170mm, or 220mm—all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low profile lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance
  • Three size options—120mm, 170mm or 220mm
  • Analog Speed Control: 150 to 2500rpm
  • Detachable plug
  • Low power consumption

Services

2-year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

150 to 2500 rpm
2 L
4.72 in.
5.12 x 5.12 x 2.56 in. (130 x 30 x 65 mm)
65 mm
130 mm
30 mm
Cord set w/various plugs
Polypropylene
100/240 V
120 mm
2.56 in.
5.12 in.
5.12 in.
50/60 Hz
Brushless DC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.