missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Benchtop Timer: 20-Hour

Without clock

Brand:  Fisherbrand™ 93678-55

16.64 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11715873

  • 25.88 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Clip and magnetic back, 3-year AAA battery; ABS plastic case

Description

Description

For general-purpose timing applications, the Fisher Scientific™ Traceable™ 20-Hour Benchtop Timer features one timing channel and a single-line display. Without clock.

  • Timing capacity: 20 hrs.
  • Resolution: 1 min.
  • Accuracy: 0.01%
  • Display: 0.75 in. H LCD, readable from 20 ft.
  • Alarm: 1 minute, silenced automatically or manually
  • Dimensions: 1.3 x 5.1 x 8.9cm (0.5L x 2W x 3.5 in.H)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Handheld/Benchtop Timer
Audible/Visible
1 min.
Silver Oxide
0.93 cm
56.66 g
NIST
20 hr. to 1 min.
0.0001
LCD
0.37 in.
2 oz.
Clip and magnetic back, 3-year AAA battery; ABS plastic case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.