missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Anemometer/Thermometer

Traceable™ Digital Anemometer/Thermometer measures outside wind speed, air velocity/temperature in hoods and slight gas movement in ducts.

Brand:  Fisherbrand™ 90028-64

Product Code. 11794196

  • 387.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Traceable™ Digital Anemometer/Thermometer measures outside wind speed, air velocity/temperature in hoods and slight gas movement in ducts.

  • Displays temperature of air being measured; range of 32° to 140°F and 0° to 60°C with resolution of 0.1°F or °C
  • Designed for heavy use in lab, plant, and field with ease and accuracy
  • Instrument has four preset ranges: 0.4 to 30 mps with a resolution of 0.1 mps; 1.4 to 108 kph with a resolution of 0.1 kph; 80 to 5910 fpm with a resolution of 10 fpm; and 0.8 to 53.3 knots with a resolution of 0.1 knots
  • Anemometer accuracy is +/- 2% plus 1 digit, temperature accuracy is +/- 1°C
  • Low-friction, precision ball-bearing vane rotates freely in low and high velocities; reading is updated instantaneously
  • HOLD switch “freezes” display to capture and record readings
  • Rugged ABS case is chemical and shock resistant, and has handy flip-open bench stand for easy monitoring
  • Extra-large LCD display is 0.75 in. high (1.9 cm); can be read from 15 ft. (4.6 m)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Specifications

Economy Digital Anemometer/Thermometer
ABS Plastic
6.25 x 3 in. (15.9 x 7.6 cm)
1.25 in.
6.25 in.
7.6 cm
0°C to 60°C
454 g
9 V alkaline battery, NIST Traceable™ certificate and instructions
±2%
Individually serial-numbered Traceable Certificate from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to +standards provided by NIST™.
LCD
31.75 mm
15.9 cm
32°F to 140°F
16 oz.
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.