Learn More
Fisherbrand™ Traceable™ Digital Carbon Fiber Calipers
Switch between inches and millimeters easily
46.55 € - 64.65 €
Specifications
Material | Carbon Fiber |
---|---|
For Use With (Application) | Measures both inside and outside dimensions |
Product Type | Caliper, Digital |
Product Code | Brand | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||||
11777105
|
Fisherbrand™
90024-51 |
1 oz. | 0.25 kg |
64.65 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
11787105
|
Fisherbrand™
90024-49 |
2 oz. | 0.57 kg |
46.55 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
Switch between inches and millimeters easily
For measuring the outside or inside diameter. Ergonomically designed. No lubrication is ever required on the ultra-smooth slide bar.
- Large digital display: 0.3 in.H
- Made of strong composite carbon fiber
- Greater-than or less-than results without calculations
- Zero button instantly resets unit at any position
- Runs on the supplied battery for 10,000 hours
- Resolution: 0.01 in. and 0.1mm
- Accuracy: ±0.01 in. and ±0.2mm
4 in. version
- Range: 0 to 4 in. (0 to 100mm)
- Dimensions: 7 x 2.5 in.
- Weight: 1 oz.
- Range: 0 to 6 in. (0 to 150mm)
- Dimensions: 9.5 x 3 in.
- Weight: 2 oz.
Compliance
Individually serial-numbered Traceable Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).
Specifications
Carbon Fiber | |
Measures both inside and outside dimensions | |
Caliper, Digital |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.