missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Humidity/Temperature Meter

Displays relative humidity from 10.0 to 95.0% with resolution of 0.1% and accuracy of 1.5%

Brand:  Fisherbrand™ 4083

Product Code. 15293986

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Precision, thin-film capacitance sensor, 9V alkaline battery, and instructions
This item is not returnable. View return policy

Description

Description

Fisher Scientific™ Traceable™ Digital Humidity/Temperature Meter is ideal for years of reliable service, even in severe lab or harsh plant environments. Displays relative humidity from 10.0 to 95.0% with resolution of 0.1% and accuracy of 1.5%.

  • Response time is from 30 seconds to 3.5 minutes
  • Reading is updated twice per second
  • HOLD switch allows the display to be “frozen” to capture and record readings
  • Extra-large LCD is 0.5 in. high and can be read from 10 ft. (3m)
  • Made from chemical- and shock-resistant ABS plastic and has a handy ABS carrying case

Order Info

Unit measures 1.25L x 5.5W x 3.5 in.H (3 x 14 x 9cm). Probe measures 11/16 dia. x 7 in.L (1.8 x 18cm). Cable length: 54 in. (137cm). Net weight: 12 oz. (340g)

Certifications

A Traceable™ certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Digital Thermohygrometer
0.001
-40°C to +220°C
LCD
40°F to 104.4°F
1.25 x 5.5 x 3.5 in. (3 x 14 x 9 cm)
54 in.
3 cm
18 cm
14 cm
9 cm
1.8 cm
0.34 kg
Precision, thin-film capacitance sensor, 9V alkaline battery and instructions
10 to 95%
±1.5%
±0.4°C
ABS Plastic
0.1°F
1.25 in.
7 in.
137 cm
5.5 in.
3.5 in.
0.7 in.
12 oz.
Ideal for years of reliable service, even in severe lab or harsh plant environments
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers