missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Hygrometer/Thermometer

Hang on the wall or use included plastic stand; housed in rugged ABS case

Brand:  Fisherbrand™ 61018-75

Product Code. 11704196

  • 201.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Plastic stand; AA battery

Description

Description

Ideal for constantly monitoring labs, storage facilities, and plant areas. Fisher Scientific™ Traceable™ Digital Hygrometer/Thermometer shows humidity and temperature readings at a glance on 0.5 in. (1.2cm) LED. Hang on the wall or use included plastic stand; housed in rugged ABS case.

  • Displays 25 to 95% RH with accuracy of ±2% at mid-range and ±4% at ends of range; resolution is 1% RH
  • Displays temperatures from 0° to 50°C and 32° to 122°F with 0.1° resolution
  • Temperature accuracy: ±1.0°C from 0° to 40°C (±2°C otherwise); ±1.8°F from 32° to 104°F (±3.6°F otherwise)
  • Adjustment not necessary

Order Info

Measures 0.87L x 3.5W x 5 in. H (2 x 9 x 13cm). Net weight: 6 oz. (170g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Digital Hygrometer/Thermometer
ISO 17025, A2LA, NIST
Plastic stand, AA battery
LED
5 in.
ABS Plastic
0.01
0.1°F
3.5 in.
0° to 50°C
±2 to ±4%
2 cm
±1°C
0.87 x 3.5 x 5 in. (2 x 9 x 13 cm)
13 cm
9 cm
0.87 in.
32° to 122°F
25 to 90%
Ideal for constantly monitoring labs, storage facilities and plant areas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.