Learn More
Fisherbrand™ Traceable™ Digital Tachometers
Vivid 0.5 in. high display. Fisherbrand Traceable Digital Tachometer measures the speed of a centrifuge from a distance up to 12 in. (30cm).
452.00 € - 492.00 €
Specifications
Height (English) | 1.5 in. |
---|---|
Height (Metric) | 4 cm |
Type | Digital Tachometer |
Accuracy | 0.05% +0.1 rpm (From 0 to 999.9 rpm), 0.05% +1 rpm (From 1000 to 99999 rpm) |
Resolution | 0.1 (Below 1000 rpm), 1 (Above 1000 rpm) |
Includes:
- Touchless and Contact Measurements Model is supplied with four “AA” alkaline 1.5V batteries, rugged ABS case, self-adhesive reflecting tabs, internal light, cone and two wheels (for measuring speeds), and a carrying case
- Touchless Measurements Model is supplied with four “AA” alkaline 1.5V batteries, rugged ABS case, self-adhesive reflecting tabs, internal light, and carrying case
Product Code | Brand | For Use With (Application) | Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Range | Price | Quantity & Availability | ||||
11714276
|
Fisherbrand™
90028-46 |
Touchless and contact measurements | 0.1 to 99.999rpm | N/A | |||||
11724276
|
Fisherbrand™
90028-49 |
Touchless measurements only | 1 to 99,999rpm | N/A | |||||
Description
Vivid 0.5 in. high display. Fisherbrand Traceable Digital Tachometer measures the speed of a centrifuge from a distance up to 12 in. (30cm). Five-digit LCD; memory feature lets you recall the highest, lowest, and last reading. Rugged ABS case.
- Use the touchless sensor to get speed readouts in rpm; use the contact sensor for direct readout of surface speeds in feet per minute or meters per minute
- Detects speeds from 0.1 to 99,999rpm; resolution is 0.1 below 1000, and 1 above 1000
- Contact sensor provides readouts from 0.1 to 19,999rpm, 0.05 to 1999.9m/min. or 0.2 to 6560 ft./min; accuracy, 0.05% + 0.1rpm from 0 to 999.9rpm and 0.05% + 1rpm from 1000 to 99,999rpm
- Dimensions: 8.50L x 2.50W x 1.50 in.H (21.5 x 6 x 4 cm); weight: 10.50 oz. (298g)
- Detects speeds from 10 to 99,999rpm; resolution is 0.1 below 1000, and 1 above 1000
- Measures the speed of a centrifuge from a distance of 2 to 78 in. (5.1 to 198 cm)
- Unit is accurate to within 0.05% of full scale
- Indicator on the display panel automatically alerts you when the battery is low
- Dimensions: 7.50L x 2.75W x 1.50 in.H (19 x 7 x 4 cm); weight: 9 oz. (255g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
1.5 in. | |
Digital Tachometer | |
0.1 (Below 1000 rpm), 1 (Above 1000 rpm) |
4 cm | |
0.05% +0.1 rpm (From 0 to 999.9 rpm), 0.05% +1 rpm (From 1000 to 99999 rpm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.