missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometer

Versatile panel-mount module snaps into place or can be used as a stand-alone unit.

Brand:  Fisherbrand™ 93677-20

Product Code. 11789735


Includes:
  • Stainless-steel probe with extended cable
  • Individually serial-numbered
  • Battery

Description

Description

 
  • Easy-view, four-digit LCD is 0.75 in. high
  • Records minimum and maximum memory readings over any time period
  • Temperature range encompasses virtually all testing requirements: -58° to +572°F and -50 to +300°C Resolution is 0.1° from -20° to +200°; 1° outside this range
  • Accuracy is ±1°C between -20° and +100°C
  • Reading updates every second
  • Display switches between English and Metric units
 

Order Info

Dimensions: 1.5H x 2.44W x 0.5 in. D, Probe diameter 0.14 in. , Probe length (including handle): 2.75 in. , Cable length: 10

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
2.43 x 2.43 x 0.5 in. (6.2 x 6.1 x 1.3 cm)
Versatile panel mount module snaps into place or can be used as a stand alone unit
1.3 cm
120 in.
62 mm
7 cm
2.43 in.
572°F
-58°F
-58°F to +572°F
±1°C
6.1 cm
0.14 in.
0.75 in. H
0.5 in.
Stainless Steel probe with extended cable, battery
2.75 in.
304.8 cm
0.1°C
2.43 in.
300°C
-50°C
-50°C to +300°C
Digital LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers