missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Extra Large Digit Countdown Timer

Large display is visible from 60 ft. away.

Brand:  Fisherbrand™ 93678-91

25.07 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15204016

  • 30.90 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Traceable Certificate, battery, four-way holder-hanger, clip-on, easel bench stand and magnetic back

Description

Description

1.5 in. high digits make this timer display visible from 60 ft. (18.3m). Fisher Scientific™ Traceable™ Extra Large Digit Countdown Timer has reliable, three-key operation, which makes countdown settings in one-second increments easy to program.

  • Timer countdowns and alarms on single channel for ease-of-use
  • Counts up during alarming indicating elapsed time since alarm initiated
  • Counts up in stopwatch mode
  • Automatic Bounceback™ Memory for repetitive timing

Specifications

  • Resolution: Can be set to one second with one second resolution
  • Accuracy: 0.01%
  • L x W x H: 2.75 x 3.13 x 1 in. (6.99 x 9.74 x 2.54cm)
  • Weight: 2.75 oz. (78g)
Specifications

Specifications

Handheld/Benchtop Timer
Audible
1 sec.
(1) AAA Alkaline
2.75 in.
3.13 in.
1 in.
2.54 cm
2.75 oz.
Traceable certificate, battery, four way holder-hanger, clip-on, easel bench stand and magnetic back
99 min. 59 sec.
0.0001
Digital
2.75 x 3.13 x 1 in. (6.99 x 9.74 x 2.54 cm)
6.99 cm
9.74 cm
1.5 in.
3.81 cm
78 g
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Extra Large Digit Countdown Timer > 1.5 in. large display digits

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.