missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Handheld Timers with Key-Ring Clip

Product Code. p-4700857 Shop All Fisherbrand Products
Click to view available options
Time Range:
100 hr. to 1 sec.
19 hr. 59 min.
20 hr. to 1 min.
Accuracy:
0.0001
5e-005
Alarms:
1 min.
20 sec.
Dimensions (L x W x H):
0.25 x 1 x 1.75 in.
1.5 x 2 x 0.75 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11749805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For general-purpose timing applications

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
  • Cat. No. 06-662-11 offers choice of AM/PM or military time

Certificeringer

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Tekniske data

Product Type Handheld Timer
Time Range 19 hr. 59 min.
Alarms 20 sec.
Accuracy 0.0001
Resolution 1 min.
Display LCD
Battery Type Silver Oxide
Dimensions (L x W x H) 0.25 x 1 x 1.75 in.
Length (English) 0.25 in.
Length (Metric) 0.63 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 1.75 in.
Height (English) Display 0.12 in.
Height (Metric) 0.3 cm
Height (Metric) Display 0.3 cm
Weight (English) 0.5 oz.
Weight (Metric) 14.17 g
Includes Battery, ABS Plastic case
For Use With (Application) For general purpose timing applications
Quantity Each
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.