missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Handheld Timers with Memory Recall

Product Code. 11802552 Shop All Fisherbrand Products
Click to view available options
Time Range:
24 hr. to 1 sec.
99 min. 59 sec.
Weight (Metric):
<28.34 g
34.01 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11802552

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Denna artikel kan inte returneras. Se returpolicy

Innehåller

For general-purpose timing applications.

For general-purpose timing applications

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • 06-662-26 has magnetic back with Velcro™ strips for mounting
Cat No.: 06-662-52
  • Memory never changes until you reprogram it
  • Instant replay timing for repetitive tests
  • Comes with 36 in. lanyard

Certifikat

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifikationer

Product Type Handheld Timer
Time Range 24 hr. to 1 sec.
Alarms 1 min.
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Battery Type Silver Oxide
Length (English) 2.44 in.
Length (Metric) 6.19 cm
Height (English) Display 0.37 in.
Height (Metric) Display 0.93 cm
Diameter (English) Inner 1.12 in.
Diameter (Metric) Inner 2.84 cm
Weight (English) <1 oz.
Weight (Metric) <28.34 g
Includes 36 in. L Lanyard, 1-year silver oxide battery
Certifications/Compliance NIST
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.