missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity Meter

Retains highest and lowest readings recorded over selected period

Brand:  Fisherbrand™ 90029-44

Product Code. 11597443

  • 227.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: 3 ft. (0.9m) cable and 9V battery for 100 hours of continuous use.

Description

Description

Fisher Scientific™ Traceable™ Humidity Meter retains highest and lowest readings recorded over selected period. Results appear on 1.12 in. LCD.

  • Measures relative humidity from 10 to 95%, with 0.1% resolution and ±2% (mid-range), ±4% (ends of range) accuracy
  • Reads temperatures from -18° to +93°C with 0.1° resolution and accuracy of ±1°C (from 0° to 40°C) and ±2°C (at ends of range)
  • Response time <10 seconds
  • RS-232-C serial computer output
  • Miniature probe
  • Shockproof ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Meets Federal CLIA Requirement 493.1207.

Specifications

Specifications

Humidity Meter
0.001
-18°C to +93°C
LCD
Dual recall memories
0°F to 199.9°F
7.12 x 2.75 x 1.25 in. (18 x 7 x 3 cm)
3 ft.
18 cm
21.5 cm
7 cm
3 cm
1.67 cm
0.304 kg
3 ft. cable and 9V battery for 100 hours of continuous use
10 to 95%
±2 to ±4%
±1°C
ABS Plastic
Polymer Film
0.1°F
7.12 in.
8.5 in.
91.44 cm
2.75 in.
1.25 in.
0.66 in.
10.75 oz.
Retains highest and lowest readings recorded over selected period
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers