missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity/Temperature Meter/Recorder

Ideal for monitoring conditions in chambers, cleanrooms, food processing facilities, scientific laboratories, and other humidity-sensitive areas

Brand:  Fisherbrand™ 90029-49

Product Code. 11754186

  • 403.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: 9V alkaline battery and carrying case

Description

Description

Rugged handheld unit is completely portable. Fisher Scientific™ Traceable™ Humidity/Temperature Meter/Recorder is ideal for monitoring conditions in chambers, cleanrooms, food processing facilities, scientific laboratories, and other humidity-sensitive areas.

  • Digital readout permits instant readings of relative humidity and temperature in (user-settable) °F or °C
  • Output jack provides a 1mV signal per 1% RH or 1° that can be used with a chart recorder, strip recorder, or computer that accepts mV signals
  • Precision thin-film capacitance sensor updates the LCD display 2.5 times a second
  • Four-digit (0.5 in.H) display can be read from 10 ft. (3m)
  • DATA HOLD switch freezes the display to capture a reading
  • Humidity range is 10 to 95% RH (accuracy ±2.5% RH midrange, 5% RH elsewhere)
  • Temperature readings range from -20° to +60°C (-4° to +140°F) with accuracy of ±1°C
  • Humidity resolution is 0.1%; temperature is 0.1°
  • Measures 1L x 2.5W x 10.5 in.H (2.5 x 6.4 x 26.7cm)
  • Weighs 7 oz. (198g)
  • Battery operated, replaceable 9V battery powers the unit for one year of intermittent use or 100 hours of continuous readings
  • Supplied with 9V alkaline battery and carrying case

Compliance

An ISO 17025 individually serial-numbered Traceable™ certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST)

Specifications

Specifications

Humidity/Temperature Meter/Recorder
0.001
-20°C to +60°C
LCD
Precision thin film
0.1°F
2.5 in.
1 in.
10.5 in.
7 oz.
Ideal for monitoring conditions in chambers, cleanrooms, food processing facilities, scientific laboratories and other humidity-sensitive areas
ISO 17025, A2LA, NIST
10 to 95%
±2.5 to ±5%
±1°C
Memory captures 99 data points
-4°F to +140°F
2.5 x 1 x 10.5 in. (6.35 x 2.54 x 26.7 cm)
6.35 cm
2.54 cm
26.7 cm
0.198 kg
9V alkaline battery and carrying case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.