missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity/Temperature Pen with Memory

Ideal for monitoring RH in labs and plants

Brand:  Fisherbrand™ 90028-68

Product Code. 11749835

  • 87.95 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: 1.5V battery for continuous always on monitoring for one-half year

Description

Description

Ideal for monitoring RH in labs and plants. Fisher Scientific™ Traceable™ Humidity/Temperature Pen continuously and simultaneously displays relative humidity and temperature (in Celsius and Fahrenheit) with dual-recall memories. Handy pocket clip makes it easy to carry.

  • Relative humidity range: 25 to 98% with a resolution of 1%, Accuracy of ±3.5% (midrange) to ±5.5% (outside midrange)
  • Temperature range: 0.0° to 50.0°C (32.0° to 122.0°F) with a resolution of 0.1° and an accuracy of ±1°C (±1.8°F)
  • Memory displays highest and lowest readings achieved overnight or during any time period
  • Display (0.75 in. high) can be read at a glance, shows changes in less than 30 seconds, and is updated every second
  • High-impact, chemical-resistant ABS plastic

Order Info

Measures 0.5L x 6.62W x 1.25 in. H (1.2 x 17 x 3.2cm). Net weight: 1.75 oz. (50g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Humidity/Temperature Pen
0.01
0°C to 50°C
LCD
Dual recall memories
32°F to 122°F
0.5 x 6.62 x 1.25 in. (1.2 x 17 x 3 cm)
1.2 cm
17 cm
3 cm
0.05 kg
Supplied with an AAA battery
20 to 95%
±3.5 to ±5.5%
±1°C
ABS Plastic
Solid State
0.1°F
0.5 in.
6.62 in.
1.25 in.
1.75 oz.
Continuously and simultaneously displays relative humidity and temperature (in Celsius and Fahrenheit) with dual-recall memories, handy pocket clip makes it easy to +carry
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.