missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer Gun

Takes instant, less-than-a-second, temperature readings of any surface

Brand:  Fisherbrand™ 90012-57

 View more versions of this product

Product Code. 11789785

  • 450.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: 9V battery

Description

Description

Unique design permits one-handed point and shoot readings. Fisher Scientific™ Traceable™ Infrared Thermometer Gun takes instant, less-than-a-second, temperature readings of any surface.

  • Laser-sighting beam permits aiming precisely at target surface
  • Field of view is 50:1 (example: reads a spot the size of 6 inches from 25 feet away)
  • Includes backlighting, data hold (freezes display reading), laser, low-battery indicator, and °C/°F buttons
  • 15-077-970 also features min/max memory, average readings, and high/low alarms
  • Range is -50° to +1000°C/-58° to +1832°F
  • Resolution is 0.1° to 200°, 1° over 200°; accuracy, ±1.5% + 2°C

Order Info

  • Dimensions: 9 x 4 x 2.25 in. (22.9 x 10.2 x 5.7cm)
  • Weight: 10 oz.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Food preparation, pharmaceuticals, field use, electronics and safety inspection
0.1 to 200, 1 over 200°C
0.283 kg
1000°C
-50°C
±1.5%
0.1 to 1 in 0.01 step
9V Battery
10 oz.
1832°F
-58°F
-50°C to +1000°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers