Learn More
Fisherbrand™ Traceable™ Infrared Thermometer with Wristband
Noninvasive, no-touch measurements
110.00 €
Specifications
Emissivity | 0.5 to 1 in 0.01 step |
---|---|
Weight (English) | 2.25 oz. |
Weight (Metric) | 0.063 kg |
Max. Temperature (English) | 482°F |
Max. Temperature (Metric) | 250°C |
Description
Noninvasive, no-touch measurements. Fisher Scientific™ Traceable™ Infrared Thermometers with Wristband are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use.
- Simple to use: turn on, point at sample, and take reading in less than a second
- Reads Fahrenheit and Celsius of any surface—solids, semisolids, and liquids
- Hold command freezes the display at the current reading
- Emissivity of 0.05 to 1.00 in. .01 steps covers 90% of all applications
- Minimum and maximum feature permits viewing highest and lowest readings at any time
- Laser beam pointer permits perfect sample target sighting
- Display indicates low battery
Specifications
- Resolution: 0.1°
- Accuracy: ±1°C + 2%
- Field of view is 6:1
- Dimensions: 4 x 2 x 0.75 in. (10.2 x 5 x 1.9 cm)
- Weight: 2.25 oz.
- Temperature range is -67 to 482°F and -55 to 250°C
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
0.5 to 1 in 0.01 step | |
0.063 kg | |
250°C | |
-55°C | |
-55°C to +250°C |
2.25 oz. | |
482°F | |
-67°F | |
-67°F to +482°F |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.