missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Jumbo Thermo-Humidity Meter

Fast-response, solid-state sensors show changes in relative humidity, ambient temperature, and (with probe) external temperature in under 30 seconds

Brand:  Fisherbrand™ 4184

Product Code. 11536973

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Chemical- and shock-resistant ABS plastic case, flip-open stand, wall mount, external temperature probe, 10 ft. (3m) cable, and AAA alkaline battery.
This item is not returnable. View return policy

Description

Description

Fast-response, solid-state sensors show changes in relative humidity, ambient temperature, and (with probe) external temperature in under 30 seconds. Fisher Scientific™ Traceable™ Jumbo Thermo-Humidity Meter has a jumbo (1.12 in.H) display can be read from 35 ft. (10.7m).

Display is updated once every second and shows temperatures in (user-settable) °F or °C.
  • Humidity range: 25 to 95% RH, with 1% resolution and ±2% (midrange) to ±4% (outside midrange) accuracy
  • Ambient temperature range: -5° to +50°C (+23° to +122°F)
  • External temperature probe (included) reads -50° to +70°C (-58° to +158°F)
  • Resolution to 1° and accuracy ±1°C for both ambient and external temperature readings
  • Dual-recall (minimum and maximum) memory can be displayed or cleared at the touch of a button
  • Permits monitoring conditions overnight, weekends, or during any user-set time period
  • External temperature sensor and cable perform accurately under water
  • Unit is battery-operated, self-contained, stable, and accurate; requires no adjustment or maintenance

Order Info

Measures 0.75L x 3.87W x 4.25 in. H (2 x 9.8 x 10.8cm) and weighs 5.4 oz. (153g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Meets federal requirements for CLIA specification 493.1207 for monitoring temperature and humidity.

Specifications

Specifications

Jumbo Thermo Humidity Meter
0.001
-5°C to +50°C
LCD
Dual recall memories
23°F to 122°F
0.75 x 3.87 x 4.25 in. (1.9 x 9.8 x 10.8 cm)
10 ft.
3 m
9.8 cm
10.8 cm
0.153 kg
Chemical and shock resistant ABS plastic case, flip-open stand, wall mount, external temperature probe, 10 ft. cable and AAA alkaline battery
25 to 95%
±2 to ±4%
±1°C
ABS Plastic
Solid State
0.1°F
0.75 in.
1.9 cm
3.87 in.
4.25 in.
5.4 oz.
Fast response, solid state sensors show changes in relative humidity, ambient temperature and (with probe) external temperature in under 30 sec.
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers