missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

Brand:  Fisherbrand™ 90023-76

 View more versions of this product

Product Code. 11794206

  • 749.00 € / Each
Estimated Shipment: 09-07-2025
to see stock.
Explore more special offers
Add to basket

Includes: Nonprinting model includes tubing, 9V battery, ABS plastic carrying case and RS-232 port; Printing model includes hose/tubing, “AA” batteries, ABS plastic carrying case, computer output, 79 in. computer cable with software CD and paper roll.
This item is not returnable. View return policy

Description

Description

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

  • Portable unit measures and displays differential pressure/vacuum in: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/ cm2, oz./inch2 and kPa
  • Response time: 0.5 sec.
  • Accuracy: ±0.3% of full-scale between 0 and 50°C
  • Readings are shown on backlit display with 0.625 in.H (1.6 cm) digits visible from 6 ft. Feature DATA HOLD button to freeze display and capture readings
  • Memory key recalls highest and lowest readings
  • Differential feature calculates the difference between two readings
  • Zeroing is achieved at the touch of a button
  • Display times up to 99 hours, 59 minutes, 59 seconds which allows the user to record when maximum or minimum pressure is achieved

Printing Model

  • Captures and stores up to 99 readings at the press of a button
  • Datalogging permits capturing and storing up to 12,000 readings at intervals as short as 1 second or as long as 2 hours; prints sample number, current reading, date and time
  • Manual memories and datalogger memories print without the need for a computer
  • Computer output allows manual memories, datalogger memories and current programmable capturing to be streamed to a PC computer

Order Info

Dimensions: 7.125L x 2.75W x 1.125 in. H (18.1 x 7.0 x 2.9cm). Accepts tubing from 0.062 to 0.187 in. I.D. Nonprinting Model: 5 oz.; Printing Model: 12 oz.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Displays gauge and differential pressure/vacuum in eleven different units
2.9 cm
7.12 in.
ABS Plastic
0°C to 50°C
99 Hours 59 min. 59 sec.
0.34 kg
7 cm
LCD
Printing Model
8 x 2.75 x 1.75 in. (20.32 x 7 x 4.45 cm)
1.12 in.
Traceable certificate, hose/tubing, AA batteries, ABS Plastic carrying case, computer output, paper roll and a replacement battery 1105
18.1 cm
32°F to 122°F
0.5 sec.
12 oz.
2.75 in.
±0.3%
-5 to 5 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges > Divisions: 0.2mm; Printing model

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.