missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Platinum Ultra-Accurate Replacement Handle Probe

Traceable™ Platinum Ultra-Accurate Replacement Handle Probe is an accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer.

Brand:  Fisherbrand™ 93679-71

Product Code. 15254016

  • 443.00 € / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Traceable™ Platinum Ultra-Accurate Replacement Handle Probe is an accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer.

  • High-accuracy: 0.05 percent between -80 to +290 deg. Celsius
  • Waterproof
  • 4-wire platinum/stainless-steel
Specifications

Specifications

0.13 in.
6 ft.
1.8 m (Cable), 17.8 cm (Probe)
17.8 cm
Platinum RTD stainless-steel Probe
932°F
392°F
-328°F to +932°F
Traceable Platinum Ultra-Accurate digital Thermometer
3.3 mm
7 in.
1.8 m
Platinum, Stainless Steel
Replacement Handle Probe
500°C
200°C
-200°C to +500°C
0.05 percent between -80 to +290 deg.C
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
For improved performance, probes should be calibrated as a system with the meter.