missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Radio-Signal Hygrometer/Thermometer

Monitors humidity and temperature from up to 100 ft. away—even outdoors. Remote sensor displays current temperature and humidity

Brand:  Fisherbrand™ 4380

Product Code. 12736968

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: One remote sensor module, flip-open stand, wall-mounting brackets, and Velcro™ strips for attaching sensor to almost any surface, and batteries.

Requires : Remote sensor unit (14-648-53); one included with meter; separate sensor required for each channel used
This item is not returnable. View return policy

Description

Description

Fisher Scientific™ Traceable™ Radio-Signal Hygrometer/Thermometer monitors humidity and temperature from up to 100 ft. away—even outdoors. Remote sensor displays current temperature and humidity.

  • Temperature range: -20° to +60°C and -4° to +140°F, with 0.1° resolution and ±1°C (1.8°F)
  • Relative humidity: 25 to 90% RH, with 1% resolution over entire range and accuracy of ±2% (mid-range), ±4% (ends of range)
  • Readings are updated every 30 seconds Main unit can receive signals from up to three remote sensors on three user-selectable channels
  • Trend indicators show rising or falling humidity and temperature
  • Minimum and maximum memory display allows monitoring of conditions over a period of time
  • An alarm can be set (in increments of 1% RH and 1°C/°F) to sound when humidity or temperature falls outside set parameters
  • Manufactured from high-impact, chemical-resistant ABS plastic
  • Remote sensor transmits readings over a range of 65 to 100 ft. (20 to 30m)† to main unit
  • Jumbo display (1.12 in. [3.5cm]) on main unit can be read up to 25 ft. (7.6m) away

†Depending on location.

Order Info

Main unit measures 0.75L x 4.25W x 4.5 in. H (2 x 11 x 11cm) and weighs 6 oz. (170g). Remote sensor module measures 0.75L x 2.5W x 3.5 in. H (2 x 6 x 9cm) and weighs 3 oz. (85g). Two AA batteries and two AAA batteries.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Radio Signal Hygrometer/Thermometer
0.01
-20°C to +60°C
Audible
-4°F to +140°F
0.75 x 4.25 x 4.5 in. (2 x 10.8 x 11 cm)
2 cm
10.8 cm
11 cm
0.17 kg
One remote sensor module, flip-open stand, wall-mounting brackets and velcro™ strips for attaching sensor to +almost any surface and batteries
25 to 90%
±2 to ±4%
±1°C
ABS Plastic
0.1°F
0.75 in.
4.25 in.
4.5 in.
6 oz.
Remote sensor displays current temperature and humidity
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers