missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Three-Channel Alarm Timer with Triple-Line LCD

Accuracy of 0.001%

Brand:  Fisherbrand™ 90009-43

103.33 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11725863

  • 139.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: AAA alkaline battery for up to two years of use and chemical-resistant ABS plastic case.

Description

Description

Fisher Scientific™ Traceable™ Three-Channel Alarm Timer with Triple-Line LCD offers three-channel timing with individual or simultaneous start.

  • Three-line display
  • One-second resolution
  • “Thru-zero” function counts down, alarms and counts up
  • Counts down and up simultaneously
  • Time-out mode
  • Memory recall automatically returns to preset time
  • Alarm volume is adjustable
  • Visual and audible alarm operates for one minute or continuously
  • Time-of-day clock with AM/PM indicators
  • Four rubber feet keep instrument off wet bench
  • LCD is 0.75 in.H (9.5mm)
  • Timing range: 99 hours, 59 minutes, 59 seconds to 1 second
  • Stopwatch: 1 second to 99 hours, 59 minutes, 59 seconds
  • Accuracy: 0.001%

Order Info

Net weight: 3 oz. (85g)

Certifications

Individually serial-numbered Traceable Certificate provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.

Specifications

Specifications

Handheld/Benchtop Timer
Audible/Visible
1 sec.
1 x 3 x 3.25 in. (2.54 x 7.62 x 8.22 cm)
2.54 cm
7.62 cm
8.22 cm
85.04 g
ISO 17025, A2LA, NIST
99 hr. 59 min. 59 sec.
1e-005
LCD
1 in.
3 in.
3.25 in.
3 oz.
AAA alkaline battery for up to +two years of use and chemical-resistant ABS plastic case.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Digital Three-Channel Alarm Timer with Triple-Line LCD > Timing range: three channel, 99 hr., 59 min., 59 sec. to 1 sec

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.