missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Timer/Stopwatches
Remarkable timers with large display.
30.74 €
Specifications
Product Type | Countdown Timer |
---|---|
Time Range | 99 hr. 59 min. 59 sec. |
Alarms | Audible/Visible |
Display | LCD |
Dimensions (L x W x H) | 2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm) |
Product Code | Brand | Includes | Time Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Time Range | Price | Quantity & Availability | |||||
11795863
|
Fisherbrand™
90013-00 |
Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory | 99 hr. 59 min. 59 sec. |
30.74 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Count down from 99 minutes, 59 seconds
- Alarm can be turned off manually or automatically silenced after one minute
- Advanced model has a clock and memory
Order Info
Dimensions: 6.4L x 5.6W x 1.3cmH; weight: 1.5 oz. (42.5g).
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Countdown Timer | |
Audible/Visible | |
2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm) | |
5.71 cm | |
6.35 cm | |
0.37 in. | |
0.93 cm |
99 hr. 59 min. 59 sec. | |
LCD | |
2.25 in. | |
2.5 in. | |
0.5 in. | |
1.27 cm | |
NIST |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Traceable™ Timer/Stopwatches