missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Wall Clock with 12 in. Diameter Face

Sturdy laboratory wall clock with sweeping second hand.

Brand:  Fisherbrand™ 90024-70

Product Code. 11719815


Includes: Dust- and splash-resistant case, wall-mounting screw, and one AA battery.

Description

Description

Sturdy laboratory wall clock with sweeping second hand.

  • Clock tells time to the second with 0.01% quartz-crystal accuracy
  • 12 in. diameter (25cm) dial

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Analog Clock
Analog
30.5 cm
Sturdy laboratory wall clock with sweeping second hand
ISO 17025, A2LA, NIST
0.0001
12 in.
Dust and splash resistant case, wall-mounting screw and one AA battery
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers