missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Waterproof Food Thermometer with Holders, Food thermometer

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats

Brand:  Fisherbrand™ 93677-37

 View more versions of this product

Product Code. 11769715

  • 49.50 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats. With the touch of a key, Fisher Scientific™ Traceable™ Waterproof Food Thermometer displays the min. and max. temperatures over any period of time.

  • Range is -50 to +300°C (-58 to +572°F)
  • Resolution is 0.1° from -20 to +200° (1° otherwise)
  • Accuracy is ±1.5°C or ±0.4°C at tested points for Ultra™ Model
  • Size: stem length, 3.5 in.; stem diameter,0.14 in.; overall length, 7.25 in.

Certifications

Individually serial-numbered Traceable Certificate is provided from ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).

Specifications

Specifications

NIST
Food labs, food processing, food preparation and brewing
3.5 in.
8.8 cm
0.1°C
28.4 g
7.25 in.
300°C
-50°C
-50°C to +300°C
Digital LCD
0.14 in.
Stainless Steel probe, probe holder, key chain and lanyard
184 mm
ABS Plastic
1 oz.
Ultra Food Thermometer
572°F
-58°F
-58°F to +572°F
±0.4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.