missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Waterproof Indoor/Outdoor Clock
Shop All Fisherbrand Products
Click to view available options
Display:
Analog
Unit Size:
Each
Description
Traceable™ Waterproof Indoor/Outdoor Clock is ideal for washdown areas and harsh environments.
- Readable from 15 feet
- O-ring sealed waterproof/dustproof ABS impact-resistant case
- Bright blue, sweeping second hand with 0.01% quartz-crystal accuracy and modern style clock hands
- Dial diameter: 5 in. (12.7 cm)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Specifications
| Product Type | Waterproof Indoor/Outdoor Clock |
| Accuracy | 0.01% |
| Resolution | 1 sec. |
| Display | Analog |
| Temperature Range (English) | -4°F to +104°F |
| Temperature Range (Metric) | -20°C to +40°C |
| Diameter (English) Outer | 7 in. |
| Diameter (Metric) Outer | 17.8 cm |
| Weight (English) | 12 oz. |
| Weight (Metric) | 0.34 kg |
| Show More |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur