missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Wireless Radio-Signal Refrigerator Thermometer

Wirelessly monitors refrigerators from up to 100 ft. away, offering min/max memory and high/low alarm

61.98 € - 152.00 €

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Resolution 0.1°C
Accuracy ±1°C
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15274016
View Documents
Fisherbrand™
6424
Wireless Radio-Signal Thermometer This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15284016
View Documents
Fisherbrand™
6425
Remote Probe Module This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Data updates every 30 seconds
  • Temperature readings from up to three remote refrigerator sensors can be sent to a main unit via radio signal: 433MHz frequency penetrates refrigerators and walls
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when refrigerator door is opened
  • Min/max memory allows monitoring conditions over short or long time periods
  • Alarm sounds when temperature rises above or falls below set points; can be set in 1° increments
  • Indicator on main unit shows rising or falling temperature trends

Specifications

  • Range: -30.0° to +70.0°C (-22.0° to +158.0°F)
  • Resolution: 0.1°
  • Accuracy: ±1.0°C
  • Functions: wireless, min/max memory, alarm, °F/°C
  • Display: two-line LCD, 1 in. (2.5cm) digits
  • Size, L × W × H: main unit, 4.5 × 4.25 × 0.75 in. (11.4 × 10.8 × 1.9cm); remote unit, 3.5 × 2.3 × 0.75 in. (8.9 × 5.8 × 1.9cm)
  • Weight: main unit, 6 oz. (170g); remote unit, 3 oz. (85g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
1.9 cm
±1°C
0.75 in.
0.1°C
Digital LCD
Videos
SDS
Documents

Documents

Product Certifications