missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

141.00 € - 229.34 €

Specifications

Speed 350 to 2000 rpm
Stirring Positions 1
Top Plate Material Nylon
Capacity 1 L
Voltage 120/220 V
View More Specs

Includes: Line adapter, stir bar and instructions

Products 8
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
11537503
View Documents
Fisherbrand™
99960-91
Crystals
148.00 €
Each
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
11517503
View Documents
Fisherbrand™
99960-89
DNA
158.00 €
Each
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
11527503
View Documents
Fisherbrand™
99960-90
Periodic Table
168.00 €
Each
In Stock
to see stock.
Add to basket
 
12353067
View Documents
Fisherbrand™
99960-86
Bacteria
159.00 €
Each
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
11507503
View Documents
Fisherbrand™
99960-88
Alchemist
159.00 €
Each
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
11597493
View Documents
Fisherbrand™
99960-87
Caffeine
149.00 €
Each
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
12110970
View Documents
Fisherbrand™
99960-92
Blue is Good
141.00 €
Each
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
14810311
View Documents
Fisherbrand™
1151056
Blue is Good This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty

Three years

Specifications

Specifications

350 to 2000 rpm
Nylon
120/220 V
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
6.6 cm
14.3 cm
14.3 cm
Plastic
1
1 L
8.5 cm
2.375 in.
5.625 in.
5.625 in.
120-230V 50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.