missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wall-Mount Clock, Calendar, and Thermometer

High-tech design looks great in any science classroom or office.

Brand:  Fisherbrand™ 90010-55

Product Code. 11795833


Includes: Two AAA batteries, wall mount

Description

Description

  • Read the time, date and temperature with one glance at the large 6.5 × 3.75 in. display
  • Time can be displayed in 12-hour AM/PM or 24-hour international time
  • Temperature is °C/°F selectable
  • Calendar displays month, date and day of the week

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Calendar Thermometer Clock
1 sec.
AAA
-5°C to +50°C
9.25 x 10 in. (23.5 x 25.4 cm)
23.5 cm
25.4 cm
2.54 cm
0.53 kg
High tech design looks great in any science classroom or office
ISO 17025, A2LA, NIST
0.0001
LCD
23°F to 122°F
0.5°
9.25 in.
10 in.
1 in.
19 oz.
Three AAA batteries, wall mount
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers