missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gaskets for Owl™ P10DS Dual Gel System

Product Code. 11947525
Click to view available options
For Use With (Equipment):
Owl P10DS Dual Gel System
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 11947525

Brand: Fisherbrand™ P10GK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Gaskets for Owl™ P10DS Dual Gel System

  • For use with Owl P10DS dual gel system

TRUSTED_SUSTAINABILITY

Specifications

Color Orange
For Use With (Equipment) Owl P10DS Dual Gel System
Type Gasket
Gel Dimensions 20 x 20 cm
Length (English) Gel 7.87 in.
Length (Metric) 20 cm
Length (Metric) Gel 20 cm
Width (English) Gel 7.8 in.
Width (Metric) 20 cm
Width (Metric) Gel 20 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.