missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Plates for FB-VE16-1 Vertical Electrophoresis System
Different styles of glass plates to choose from.
22.21 € - 46.50 €
Specifications
For Use With (Equipment) | Owl P1-CST Multiple Gradient Gel Caster |
---|---|
Material | Glass |
Thickness (English) | 0.12 in. |
Thickness (Metric) | 0.3 cm |
Length (Metric) | 16 cm |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11943035
|
Fisherbrand™
P1-14G |
Blank Glass Plate |
27.65 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||||
11953045
|
Fisherbrand™
P1-14R |
Notched Glass Plate |
46.50 €
Each |
In Stock
Log in to see stock. |
|||||
11933035
|
Fisherbrand™
P1-12G |
Offset Glass Plate | N/A | ||||||
Description
Specifications
Owl P1-CST Multiple Gradient Gel Caster | |
0.12 in. | |
16 cm | |
0.12 in. |
Glass | |
0.3 cm | |
14 cm | |
0.32 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title