missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hybridization Tubes
Shop All Fisherbrand Products
Click to view available options
Length (English):
3.93 in.
11.81 in.
Diameter (English) Inner:
1.37 in.
2.75 in.
Unit Size:
Each
Pack of 2
Specifications
Specifications
| Closure Material | Polypropylene |
| Diameter (English) Inner | 1.37 in. |
| Diameter (Metric) Inner | 35 mm |
| Diameter (Metric) Outer | 35 mm |
| For Use With (Equipment) | FisherBiotech hybridization incubator rotisseries |
| Length (English) | 3.93 in. |
| Closure Type | With Cap |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Product Type | Hybridization Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction