missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spacers for Owl™ P10DS Dual Gel System
Spacers for Owl™ P10DS Dual Gel System
21.00 €
Specifications
For Use With (Equipment) | Owl P10DS Dual Gel System |
---|---|
Type | Spacer Set |
Gel Dimensions | 20 x 20 cm |
Length (English) Footprint | 9.84 in. |
Length (English) Gel | 7.8 in. |
Product Code | Brand | Height (English) | Height (Metric) | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
11943065
|
Fisherbrand™
P2-SC |
0.03 in. | 0.08 cm | 0.03 in. | 0.08 cm |
21.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11953065
|
Fisherbrand™
P2-SD |
0.05 in. | 0.15 cm | 0.05 in. | 0.15 cm |
21.00 €
Pack of 2 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||
Description
- For use with Owl P10DS dual gel system
Specifications
Owl P10DS Dual Gel System | |
20 x 20 cm | |
7.8 in. | |
20 cm | |
7.8 in. | |
13 cm | |
9.05 in. |
Spacer Set | |
9.84 in. | |
25 cm | |
5.11 in. | |
0.1 cm | |
20 cm | |
23 cm |