missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tubes

With integral snap shut cap

Brand:  Fisherbrand™ 14230229

63.13 EUR valid until 2024-12-31
Use promo code "21977" to get your promotional price.


 View more versions of this product

Product Code. 12174102

  • 73.25 € / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

With integral snap shut cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Specifications

RNase, Dnase and human DNA free
0.2 mL
0.2mL thermal cycler blocks for PCR and sample storage applications
Flat
Thin Wall PCR Tube
Yellow
1000 Case
Polypropylene
Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers