missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Dots, 0.5 in. Diameter

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
20.00 € - 78.00 €
Specifications
Sterility | Non-sterile |
---|---|
Diameter (English) | 0.5 in. |
Diameter (Metric) | 12.7 mm |
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | |||||
17877201
![]() |
Fisherbrand™
11010216 |
Green | Dot label sheet |
58.00 €
20 sheets |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17887201
![]() |
Fisherbrand™
11010217 |
Orange | Dot label sheet |
58.00 €
20 sheets |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17897201
![]() |
Fisherbrand™
11010218 |
Red | Dot label sheet |
58.00 €
20 sheets |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17807211
![]() |
Fisherbrand™
11010219 |
Yellow | Dot label sheet |
58.00 €
20 sheets |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17867211
![]() |
Fisherbrand™
11010225 |
Assorted | Dot label sheet |
73.00 €
25 sheets |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17877211
![]() |
Fisherbrand™
11010226 |
Beige | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17807231
![]() |
Fisherbrand™
11010239 |
Gold | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17897221
![]() |
Fisherbrand™
11010238 |
Blue | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17817231
![]() |
Fisherbrand™
11010240 |
Gray | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17827231
![]() |
Fisherbrand™
11010241 |
Green | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17837231
![]() |
Fisherbrand™
11010246 |
Lavender | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17847231
![]() |
Fisherbrand™
11010247 |
Orange | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17857231
![]() |
Fisherbrand™
11010248 |
Pink | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17867231
![]() |
Fisherbrand™
11010249 |
Red | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17897231
![]() |
Fisherbrand™
11010252 |
Yellow | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17887231
![]() |
Fisherbrand™
11010251 |
Violet | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17877231
![]() |
Fisherbrand™
11010250 |
Silver | Dot label roll |
20.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17817241
![]() |
Fisherbrand™
11010254 |
White | Dot label sheet |
78.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
17807241
![]() |
Fisherbrand™
11010253 |
Assorted | Dot label sheet |
78.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
Description
The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.Specifications
Non-sterile | |
0.5 in. | |
12.7 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cryogenic Dots, 0.5 in. Diameter