missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Colored Labeling Tape
Useful for many labeling applications—will adhere to most surfaces and can be written on.
Brand: Fisherbrand™ 1590125B
Beschreibung
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
Tapes are supplied without dispenser
Spezifikation
Yellow | |
Paper | |
Waterproof, Oil and Acid resistant | |
-10° to 250°F | |
60 yd. x 1 in. | |
55 m | |
25 mm |
Tape | |
Colored Label Tape | |
3/Pk. | |
-23° to +121°C | |
60 yd. | |
1 in. | |
3 in. I.D. |