Learn More
Fisherbrand™ Borosilicate Glass Scintillation Vials, with White Polypropylene Caps
Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.
494.00 € - 518.00 €
Specifications
Material (Liner) | Pulp-backed Foil |
---|---|
Diameter (English) Outer | 1.12 in. |
Color | White |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Product Code | Brand | Closure Type | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Volume (English) | Price | Quantity & Availability | ||||
12383317
|
Fisherbrand™
FS74504-20 |
Attached Screw Cap | 0.67 oz. |
518.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
12393317
|
Fisherbrand™
FS74512-20 |
Separate Screw Cap | 0.67 oz. |
494.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.
- Caps fit GPI 22-400 thread finish and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.
Specifications
Pulp-backed Foil | |
White | |
Borosilicate Glass | |
2.37 in. | |
0.67 oz. | |
Polypropylene | |
Scintillation Vial | |
Yes |
1.12 in. | |
28 mm | |
20 mL | |
Shrink-wrapped Tray | |
20 mL | |
61 mm | |
22-400 |