missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with White Urea Caps
Fit all common counters
408.00 € - 533.00 €
Specifications
Diameter (English) Outer | 1.12 in. |
---|---|
Color | White |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Volume (Metric) | 20 mL |
Product Code | Brand | Closure Type | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Material (Liner) | Price | Quantity & Availability | ||||
12373317
|
Fisherbrand™
FS74515-20 |
Separate Screw Cap | Polyethylene |
441.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
12353317
|
Fisherbrand™
FS74500-20 |
Attached Screw Cap | Foil/Cork |
533.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
12363317
|
Fisherbrand™
FS74510-20 |
Separate Screw Cap | Foil/Cork |
408.00 €
Pack of 500 |
Estimated Shipment: 22-01-2026
Log in to see stock. |
||||
Description
Fit all common counters
- Potassium-free glass provides consistently low activity counts and excellent light transmission
- Caps fit GPI 22-400 thread finish and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.
Specifications
1.12 in. | |
28 mm | |
20 mL | |
Shrink-wrapped Tray | |
20 mL | |
61 mm | |
22-400 |
White | |
Borosilicate Glass | |
2.37 in. | |
0.67 oz. | |
Urea | |
Scintillation Vial | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title