missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mL HDPE Scintillation Vials with Polypropylene Cap

Fit all common counters

258.00 € - 433.00 €

Specifications

Material (Liner) Metal Foil/Pulp
Diameter (English) Outer 1.1 in.
Color White
Diameter (Metric) Outer 28 mm
Material HDPE
View More Specs

Products 3
Product Code Brand Packaging Type Price Quantity & Availability  
Product Code Brand Packaging Type Price Quantity & Availability  
12361599
View Documents
Fisherbrand™
FS58501-20
Bulk
433.00 €
Pack of 1000
Estimated Shipment: 15-08-2025
to see stock.
Add to basket
 
12351599
View Documents
Fisherbrand™
FS58504-20
Bulk, Caps attached
273.00 €
Pack of 500
Estimated Shipment: 21-08-2025
to see stock.
Add to basket
 
12341599
View Documents
Fisherbrand™
FS58512-20
Bulk, Caps seperate
258.00 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Fit all common counters

White polypropylene caps.

  • Provide low background counts and excellent light transmission
  • Resist leaking and swelling caused by solvent degradation
  • Caps fit GPI 22-400 thread, and are suitable for marking

Order Info

O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 each. Also available in bulk pack with vials and caps in polybags of 1000 each.

Specifications

Specifications

Metal Foil/Pulp
White
HDPE
Provide low background counts and excellent light transmission, fit all common counters
0.67 oz.
Polypropylene
61 mm
22-400
1.1 in.
28 mm
20 mL
2.4 in.
20 mL
Screw Cap
Scintillation Vial
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 20mL HDPE Scintillation Vials with Polypropylene Cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.