missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3/8 in. Dot Labels

Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196°C (-311°F). Our cryo labels can be printed/written on and will not bleed, smudge or smear–perfect for identifying specimens after long periods of cryogenic storage.
16.00 € - 16.64 €
Specifications
Product Type | Dot label roll |
---|---|
Sterility | Non-sterile |
Quantity | 1000/Roll |
Diameter (English) | 0.37 in. |
Diameter (Metric) | 9.55 mm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17887211
![]() |
Fisherbrand™
11010227 |
Blue |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17817221
![]() |
Fisherbrand™
11010230 |
Green |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17897211
![]() |
Fisherbrand™
11010228 |
Brown |
16.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
17807221
![]() |
Fisherbrand™
11010229 |
Gold |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17827221
![]() |
Fisherbrand™
11010231 |
Lavender |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17837221
![]() |
Fisherbrand™
11010232 |
Orange |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17847221
![]() |
Fisherbrand™
11010233 |
Pink |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17857221
![]() |
Fisherbrand™
11010234 |
Purple |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17877221
![]() |
Fisherbrand™
11010236 |
Silver |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17887221
![]() |
Fisherbrand™
11010237 |
Yellow |
16.64 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
17867221
![]() |
Fisherbrand™
11010235 |
Red |
16.00 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
Description
- Labels can be printed/written on and will not bleed, smudge or smear - perfect for identifying specimens after long periods of cryogenic storage
Specifications
Dot label roll | |
1000/Roll | |
9.55 mm |
Non-sterile | |
0.37 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 3/8 in. Dot Labels