missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 7mL HDPE Scintillation Vials

Wide mouth vial with white polyethylene closure.

Brand:  Fisherbrand™ FS58502-7

253.79 EUR valid until 2025-04-30
Use promo code "24163" to get your promotional price.


Product Code. 12371599

  • 403.00 € / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Wide mouth vial with white polyethylene closure.

  • Dimensions: 17 x 54mm
  • GPI Thread Finish 15-425

Order Info

In four trays of 250 vials, with polybag of 250 caps packed in each tray.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.66 in.
17 mm
7 mL
Wide
0.23 oz.
Polyethylene
54 mm
Scintillation Vial
White
HDPE
2.12 in.
Tray
7 mL
Screw Cap
250 Vial, 250 Cap
15-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 7mL HDPE Scintillation Vials > Capacity: 7mL; O.D. x H: 17 x 54mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.